Male-Male Hex Adapter
- Mfr # ZTAE12CXM6F-316
- Zoro # G422380992
product price:Â
$
28.19
/ea
Key Features
Body Shape
Hex
Thread Fit Side B
6g
Thread Fit Side A
2A
Finish
Plain
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTAE12CXM6F-316
- Zoro #
- G422380992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- 1/2"-13
- Body Length
- 3/8 in
- Hex Width
- 3/4 in
- Wire Rope Length
- 1 5/8 in
- Thread Size Size B
- M6x0.75
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Details
- Body Shape
- Hex
- Thread Fit Side B
- 6g
- Thread Fit Side A
- 2A
- Finish
- Plain
- Material
- Stainless Steel
- Conversion Type
- Inch to Metric
- Item
- Hex Adapter
- Thread Gender Side A
- Male
- Thread Gender Side B
- Male
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
Description
Male-Male Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.