Shop ZORO SELECT
See all product information
Create Account
Male-Male Hex Adapter
- Mfr # ZTAE4FX6F-188
- Zoro # G722386007
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Conversion Type
Inch to Inch
Thread Size Side A
#4-48
Wire Rope Length
9/16 in
Finish
Plain
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTAE4FX6F-188
- Zoro #
- G722386007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-48
- Wire Rope Length
- 9/16 in
- Body Length
- 1/8 in
- Thread Size Size B
- #6-40
- Hex Width
- 1/4 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Details
- Conversion Type
- Inch to Inch
- Finish
- Plain
- Material Grade/Class
- 18-8
- Item
- Hex Adapter
- Body Shape
- Hex
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2A
- Thread Gender Side B
- Male
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Male-Male Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.