Male-Male Hex Adapter
- Mfr # ZTAE51EFX12EF-188
- Zoro # G422381968
product price:Â
$
16.79
/ea
Key Features
Material Grade/Class
18-8
Thread Size Side A
5/16"-32
Body Length
3/8 in
Thread Size Size B
1/2"-28
Body Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTAE51EFX12EF-188
- Zoro #
- G422381968
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- 5/16"-32
- Body Length
- 3/8 in
- Thread Size Size B
- 1/2"-28
- Wire Rope Length
- 1 3/4 in
- Hex Width
- 3/4 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Material Grade/Class
- 18-8
- Body Shape
- Hex
- Material
- Stainless Steel
- Item
- Hex Adapter
- Thread Gender Side B
- Male
- Thread Gender Side A
- Male
- Finish
- Plain
- Conversion Type
- Inch to Inch
- Thread Fit Side B
- 2A
- Thread Fit Side A
- 2A
- Shell Material
- Stainless Steel
Description
Male-Male Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.