Male-Male Hex Adapter
- Mfr # ZTAE8FXM6C-AL
- Zoro # G322387404
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Finish
Plain
Thread Fit Side A
2A
Thread Size Size B
M6x1.00
Wire Rope Length
1 in
Thread Gender Side B
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTAE8FXM6C-AL
- Zoro #
- G322387404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- M6x1.00
- Wire Rope Length
- 1 in
- Hex Width
- 5/16 in
- Thread Size Side A
- #8-36
- Body Length
- 1/8 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Finish
- Plain
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Male
- Thread Gender Side A
- Male
- Body Shape
- Hex
- Material
- Aluminum
- Thread Fit Side B
- 6g
- Item
- Hex Adapter
- Conversion Type
- Inch to Metric
- Material Grade/Class
- 6061
- Shell Material
- Aluminum
Description
Male-Male Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.