Mandrel, Coarse, 3/8-16, For Use With 5TUW5
Mfr # 5PWY9
Zoro # G2120045
product price: $5.79
/eaKey Features
Use With Internal Thread Size
3/8"-16
Application
Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
Thread Type
Coarse
Material
Steel
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PWY9
Zoro #
G2120045
UPC #
190735870587
Country of Origin
Taiwan, Province of China
Dimensions
Use With Internal Thread Size
3/8"-16
Size
3/8-16
Compatible Thread Size
3/8"-16
Details
Item
Mandrel
Application
Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
Thread Type
Coarse
Material
Steel
Construction
Steel
For Use With
5TUW5
Product Type
Mandrel
Compatible Tool Type
Mandrel
System of Measurement
Inch
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size 3/8 In.-16, Material Steel, System of Measurement Inch, Compatible with Grainger Part Number 5TUW5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.