Zoro Homepage
This item is Discontinued.
Zoro Select Mandrel, M8, Steel NP850-205

Mandrel, M8, Steel (Discontinued)

  • Mfr # NP850-205
  • Zoro # G3395822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP850-205
Zoro #
G3395822
UPC #
-
Country of Origin
Spain

Dimensions

For Rivet Nut Thread Size
M8
Compatible Thread Size
M8

Details

Item
Mandrel
For Use With
M8 Rivet Nuts
Rivet Tool Type
Mandrel
Material
Steel
Accessory Type
Mandrel
Product Type
Mandrel
Thread Type
Metric
System of Measurement
Metric

Description

Mandrel, Product Type Mandrel, Compatible Thread Size M8, Material Steel, System of Measurement Metric, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.