Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhole Lid Lifter, Cadmium Zinc Plated

  • Mfr # 10K048

  • Zoro # G3898081


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Overall Length
3 1/2 ft
Overall Width
8 1/2 in
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10K048
Zoro #
G3898081
UPC #
190735377642
Country of Origin
India

Dimensions

Overall Length
3 1/2 ft
Overall Width
8 1/2 in
Overall Height
4 1/2 in
Collapsed Length
3 1/2 ft
Collapsed Width
8 1/2 in
Collapsed Height
4 1/2 in

Details

Item
Manhole Cover Lid Lifter
Material
Steel
Color
Silver
Includes
Recessable Hook for Storage, Rubber Non-Slip Handle and Foot Pad
Features
Recessable Hook for Storage, Rubber Non-Slip Handle/Foot Pad
Capacity
300 lb

Description

Manhole Cover Lid Lifter, Features Recessable Hook for Storage, Rubber Non-Slip Handle/Foot Pad, Collapsed Width 8 1/2 in, Material Steel, Overall Height 4 1/2 in, Overall Width 8 1/2 in, Color Silver, Collapsed Height 4 1/2 in, Overall Length 3 1/2 ft, Capacity 300 lb, Collapsed Length 3 1/2 ft, Includes Recessable Hook for Storage, Rubber Non-Slip Handle and Foot Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.