Zoro Homepage
This item is Discontinued.
Zoro Select Manhole Utility Shelter, Economy Tent 10K049

Manhole Utility Shelter, Economy Tent (Discontinued)

  • Mfr # 10K049
  • Zoro # G4274575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10K049
Zoro #
G4274575
UPC #
190735377659
Country of Origin
China

Dimensions

Collapsed Length
31 in
Overall Width
72 in
Overall Height
84 in
Collapsed Height
4 in
Collapsed Width
31 in
Overall Length
72 in

Details

Item
Manhole Utility Shelter Economy Tent
Color
Hi-Visibility Green
Material
Polyester
Frame Material
Fiberglass
Includes
Storage Bag and Stakes
Features
2 Windows, Spring Open Design, Blower Duct Tube Opening

Description

Manhole Utility Shelter Economy Tent, Color Hi-Visibility Green, Material Polyester, Features 2 Windows, Spring Open Design, Blower Duct Tube Opening, Frame Material Fiberglass, Includes Storage Bag and Stakes, Overall Height 84 in, Overall Length 72 in, Overall Width 72 in, Collapsed Height 4 in, Collapsed Length 31 in, Collapsed Width 31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.