Manual Hand-Truck-Style Platform Lifts, Manual, 750 lb Load Capacity, Hand Winch Lift Control

  • Mfr # 260016

  • Zoro # G2288441


product price:  $1,301.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
22 1/2 in
Color
Orange
Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260016
Zoro #
G2288441
UPC #
678655634798
Country of Origin
United States

Dimensions

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
22 1/2 in
Platform Length
22 in
Platform Width
22 in
Manufacturers Warranty Length
1 yr
Rear Wheel Dia.
8 in
Lifting Height Min.
5 3/4 in
Rear Caster Dia.
8 in
Lifting Height Max.
54 in
Maximum Lifting Height
54 in
Overall Height with Platform Raised
60 1/2 in
Platform LxW
22 in x 22 in
Overall Height with Platform Lowered
60 1/2 in
Stowed Height
60 1/2 in
Minimum Lifting Height
5 3/4 in
Overall LxWxH
32 in x 22 1/2 in x 60 1/2 in
Lifting Height Range
5 3/4 in to 54 in
Stowed Length
32 in
Axle-Mounted Wheel Dia.
8 in
Length
32 in
Depth
60.5 in

Details

Color
Orange
Load Capacity
750 lb
Item
Manual Hand-Truck-Style Platform Lifts
Handle Type
Single Grip
Lift Mechanism
Chain/Cable
Lift Mobility
Manual Lift, Manual Push
Lift Control
Hand Winch
Frame Material
Steel
Load Center
10 in
Invertible Forks
No
Lift Base Style
Fixed Straddle
Includes
Wheel Lock
Caster Wheel Type
(2) Rigid, (2) Swivel
Non-Marking Axle-Mounted Wheels
Yes
Platform Material
Aluminum
Frame Finish
Powder Coated
Axle-Mounted Wheel/Tread Material
Polyurethane
Wheel Configuration
(2) Axle-Mounted
Base Material
Steel
Weight
147 lb
Axle-Mounted Wheel Type
Tread on Core
Handle Material
Steel
Features
Auto-Brake Designed, Low Maintenance Design
Frame Type
Flat Back
Operation
Manual
Caster Wheel/Tread Material
Rubber
Base Style
Adjustable

Description

Platform Lift Truck, Load Capacity 750 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 54 in, Platform Length 22 in, Platform Width 22 in, Lift Control Hand Winch, Lift Mechanism Chain, Base Style Adjustable, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 10 in, Overall Height with Platform Raised 60 1/2 in, Overall Length 32 in, Overall Width 22 1/2 in, Frame Material Steel, Platform Material Aluminum, Base Material Steel, Axle-Mounted Wheel Dia. 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.