Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, 700, Door Closer, Standard Duty Interior and Exterior, Gray

  • Mfr # 18-68

  • Zoro # G4570601


product price: $64.99
/ea

Key Features

Closer Mounting Style
Regular
Closer Performance
Standard Duty
Closer Series
700
Closer Type
Non-Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-68
Zoro #
G4570601
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
1 3/4 in
Housing Height
2 7/8 in
Housing Length
9 1/16 in
Interior Door Width
Up to 48 in
Exterior Door Width
Up to 48 in
Height Between Mounting Holes
3/4 in
Exterior Door Width - Maximum
3 ft
Interior Door Width - Maximum
4 ft
Spring Size - Maximum
4
Length Between Mounting Holes
9 in

Details

Item
Door Closer
Closer Mounting Style
Regular
Closer Performance
Standard Duty
Closer Series
700
Closer Type
Non-Hold Open
Color
Gray
Finish
Painted Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
ADA Compliant
No
Ligature Resistant
No
Arm Type
Regular
Fire Rating - Door Hardware
3 hr
Mounting Hardware
Included
Projection from Wall
2 7/8 in
Includes
Mounting Screws
Arm Material
Aluminum
Max. Door Opening
180 Degrees
Standards
UL Listed
Category Type
Regular Arm
Series
700
Compatible Series
D740
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
180 Degrees
Fire Rating
3 hr
Operation Style
Manual
Includes Hardware
Hardware Included
Projection
2 7/8 in
Performance Grade
2

Description

Door Closer, 700 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Standard Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL Listed, ADA Compliant No, Finish Painted Aluminum, Arm Material Aluminum, Arm Type Regular, Color Gray, Exterior Door Width Up to 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.