Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control
Mfr # ALLW-2420-4SFL
Zoro # G9934705
product price: $1,180.99
/eaKey Features
Overall Height
69 5/16 in
Overall Length
33 1/8 in
Overall Width
27 1/8 in
Material
Aluminum/Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALLW-2420-4SFL
Zoro #
G9934705
UPC #
691215002356
Country of Origin
United States
Dimensions
Overall Height
69 5/16 in
Overall Length
33 1/8 in
Overall Width
27 1/8 in
Platform Length
20 in
Platform Width
24 in
Front Caster Dia.
4 in
Lifting Height Max.
60 in
Rear Wheel Dia.
8 in
Rear Caster Dia.
6 in
Lifting Height Min.
6 1/8 in
Front Wheel Dia.
2 in
Overall LxWxH
33 1/8 in x 27 1/8 in x 69 3/8 in
Minimum Lifting Height
6 1/8 in
Stowed Length
33 1/8 in
Caster Wheel Width
1 1/4 in, 2 in
Maximum Lifting Height
60 in
Overall Height with Platform Raised
69 3/8 in
Caster Wheel Dia.
4 in
Platform LxW
20 in x 24 in
Overall Height with Platform Lowered
69 3/8 in
Stowed Height
69 3/8 in
Lifting Height Range
6 1/8 in to 60 in
Base Outside Width
27 1/8 in
Description
Platform Lift Truck, Load Capacity 400 lb, Minimum Lifting Height 6 1/8 in, Maximum Lifting Height 60 in, Platform Length 20 in, Platform Width 24 in, Lift Control Hand Winch, Lift Mechanism Chain, Base Style Fixed, Base Outside Width 27 1/8 in, Frame Type Flat Back, Load Center 10 in, Overall Height with Platform Raised 69 3/8 in, Overall Length 33 1/8 in, Overall Width 27 1/8 in, Frame Material Aluminum, Platform Material Aluminum, Base Material Aluminum, Axle-Mounted Wheel Type Tread on Core
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.