Marking Flag, Blank, 100 PK
Mfr # 4515RG-200
Zoro # G4711865
product price: $9.19
/pk 100, $0.09/eaKey Features
Overall Height
15 in
Pattern
Solid
Flag Width
5 in
Flag Height
4 in
Legend
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4515RG-200
Zoro #
G4711865
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15 in
Flag Width
5 in
Flag Height
4 in
Staff Height
15 in
Details
Item
Marking Flag
Pattern
Solid
Legend
Blank
Staff Material
Steel Wire
Flag Material
Vinyl
Color
Fluorescent Red
Application
Cables, Conduit, Lighting Cables
Staff Style
Flag-Style
Preprinted Images
No Image
Flag Color
Fluorescent Red
Description
Marking Flag, Flag Color Fluorescent Red, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Conduit, Lighting Cables, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.