Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Flag, Blank, 3-1/2" L., 100 PK

  • Mfr # 15079

  • Zoro # G2330151


product price: $13.15
/pk 100, $0.13/ea

Key Features

Pattern
Solid
Overall Height
21 in
Flag Width
2 1/2 in
Flag Height
3 1/2 in
Length
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15079
Zoro #
G2330151
UPC #
081834641003
Country of Origin
China

Dimensions

Overall Height
21 in
Flag Width
2 1/2 in
Flag Height
3 1/2 in
Length
3-1/2"
Flag Thickness
0.004 in
Staff Height
21 in

Details

Item
Marking Flag
Pattern
Solid
Legend
Blank
Staff Material
Steel Wire
Color
Orange
Flag Material
PVC
Application
Agriculture, Construction, Surveying
Flag Color
Orange
Insulated
Uninsulated
Staff Style
Flag-Style
Preprinted Images
No Image

Description

Marking Flag, Flag Color Orange, Flag Height 3 1/2 in, Flag Material PVC, Flag Thickness 0.004 in, Flag Width 2 1/2 in, Insulated Uninsulated, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Agriculture, Construction, Surveying, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.