Marking Flag, Green, Blank, Vinyl, PK100
Mfr # 3LVD4
Zoro # G016474953
product price: $7.19
/pk 100, $0.07/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LVD4
Zoro #
G016474953
UPC #
-
Country of Origin
United States
Description
Marking Flag, Flag Color Green, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Thickness 0.004 in, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Staff Height 15 in, Staff Material Wire, Staff Style Flag-Style, Application Ground Marking, Resistance Properties Weather-Resistant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.