Marking Flag, Purple, Blank, Vinyl, PK100 (Discontinued)
- Mfr # P4518PP-200
- Zoro # G4729821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4518PP-200
Zoro #
G4729821
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 in
Flag Height
4 in
Flag Width
5 in
Length
18"
Flag Size (HxW)
4 in x 5 in
Staff Height
18 in
Details
Color
Purple
Item
Marking Flag
Pattern
Solid
Legend
Blank
Staff Material
Plastic
Flag Material
Vinyl
Material
Vinyl, 18" PVC Staffs
Preprinted Images
No Image
Flag Color Family
Purples
Flag Color
Purple
Description
Marking Flag, Flag Color Purple, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Plastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.