Marking Flag, Solid, 100 PK
Mfr # 4515PG-200
Zoro # G4091132
product price: $9.19
/pk 100, $0.09/eaKey Features
Pattern
Solid
Overall Height
15 in
Flag Width
5 in
Flag Height
4 in
Legend
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4515PG-200
Zoro #
G4091132
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15 in
Flag Width
5 in
Flag Height
4 in
Staff Height
15 in
Details
Item
Marking Flag
Pattern
Solid
Legend
Blank
Flag Material
Vinyl
Staff Material
Steel Wire
Color
Fluorescent Pink
Application
Survey Markings
Flag Color
Fluorescent Pink
Preprinted Images
No Image
Staff Style
Flag-Style
Description
Marking Flag, Flag Color Fluorescent Pink, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Survey Markings, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.