Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Flag, Vinyl, 15" Wire Staff, Solid, 15" L., 100 PK

  • Mfr # 2315BRN-200

  • Zoro # G4710194


product price: $8.69
/pk 100, $0.09/ea

Key Features

Material
Vinyl, 15" Wire Staff
Overall Height
15 in
Pattern
Solid
Flag Width
3 1/2 in
Flag Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2315BRN-200
Zoro #
G4710194
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
Length
15"
Staff Height
15 in

Details

Item
Marking Flag
Material
Vinyl, 15" Wire Staff
Pattern
Solid
Legend
Blank
Staff Material
Steel Wire
Color
Brown
Flag Material
Vinyl
Preprinted Images
No Image
Flag Color
Brown
Staff Style
Flag-Style

Description

Marking Flag, Flag Color Brown, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.