Marking Flag, Vinyl, 18" Wire Staff, Polka Dots, 18" L., 100 PK

  • Mfr # 4518WDB20204-200

  • Zoro # G4715697


product price:  $11.79
/pk 100, $0.12/ea

Key Features

Material
Vinyl, 18" Wire Staff
Pattern
Polka Dots
Overall Height
18 in
Flag Width
5 in
Flag Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4518WDB20204-200
Zoro #
G4715697
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Flag Width
5 in
Flag Height
4 in
Length
18"
Staff Height
18 in

Details

Item
Marking Flag
Material
Vinyl, 18" Wire Staff
Pattern
Polka Dots
Legend
Blank
Staff Material
Steel Wire
Flag Material
Vinyl
Color
Blue/White
Application
Communications, Marking Utilities, Plant Locations
Staff Style
Flag-Style
Preprinted Images
No Image
Flag Color
Blue/White

Description

Marking Flag, Flag Color Blue/White, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Polka Dots, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Marking Utilities, Plant Locations, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.