Zoro Homepage

Marking Flag, Vinyl, 21" Wire Staff, Blank, 21" L., 100 PK

  • Mfr # 2321BK-200

  • Zoro # G4728884


product price: $9.69
/pk 100, $0.10/ea

Key Features

Material
Vinyl, 21" Wire Staff
Pattern
Solid
Overall Height
21 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2321BK-200
Zoro #
G4728884
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
Length
21"
Staff Height
21 in

Details

Item
Marking Flag
Material
Vinyl, 21" Wire Staff
Pattern
Solid
Legend
Blank
Flag Material
Vinyl
Color
Black
Staff Material
Steel Wire
Application
Communications, Outdoor Conditions
Preprinted Images
No Image
Flag Color
Black
Staff Style
Flag-Style

Description

This ZORO SELECT 2321BK-200 Marking Flag is the perfect tool for marking out straight lines. The marking flag can be used on any surface, including concrete and asphalt. It features a blank legend, which means you can write your own message on the flag to suit your needs. The 21 in. steel wire staff has a vinyl coating to protect it from rust and corrosion. Its 2 1/2 in. high flag height makes it easy to see where you are placing the line. This marking flag is made of black vinyl material with a solid pattern for durability and longevity. You will never have to deal with messy chalk again when you use this ZORO SELECT 2321BK-200 Marking Flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.