Zoro Homepage

Marking Flag, Vinyl, 30" Wire Staff, Blank, 30" L., 100 PK

  • Mfr # 4530BK-200

  • Zoro # G4707141


product price: $11.95
/pk 100, $0.12/ea

Key Features

Material
Vinyl, 30" Wire Staff
Pattern
Solid
Overall Height
30 in
Flag Width
5 in
Flag Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4530BK-200
Zoro #
G4707141
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Flag Width
5 in
Flag Height
4 in
Length
30"
Staff Height
30 in

Details

Item
Marking Flag
Material
Vinyl, 30" Wire Staff
Pattern
Solid
Legend
Blank
Color
Black
Flag Material
Vinyl
Staff Material
Steel Wire
Application
Communications
Preprinted Images
No Image
Staff Style
Flag-Style
Flag Color
Black

Description

Marking Flag, Flag Color Black, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.