Zoro Homepage

Marking Flag, Vinyl, 30" Wire Staff, Solid, 30" L., 100 PK

  • Mfr # 4530BRN-200

  • Zoro # G4726434


product price: $11.95
/pk 100, $0.12/ea

Key Features

Material
Vinyl, 30" Wire Staff
Pattern
Solid
Overall Height
30 in
Flag Width
5 in
Flag Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4530BRN-200
Zoro #
G4726434
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Flag Width
5 in
Flag Height
4 in
Length
30"
Staff Height
30 in

Details

Item
Marking Flag
Material
Vinyl, 30" Wire Staff
Pattern
Solid
Legend
Blank
Color
Brown
Flag Material
Vinyl
Staff Material
Steel Wire
Preprinted Images
No Image
Flag Color
Brown
Staff Style
Flag-Style

Description

The Zoro SELECT 4530BRN-200 Marking Flag is a useful tool for many types of projects. It features a solid design and can be used to mark building outlines, paint lines, or even to indicate potential hazards. This marking flag has an overall height of 30 in., a flag height of 4 in., and a brown color. The 5 in. wide vinyl flag comes with the words "BLANK" written on it so you can write your own message if needed. The steel wire staff is easy to assemble and ensures that this flag will remain sturdy throughout the project. If you are looking for a way to make your next project easier, then this Zoro SELECT 4530BRN-200 Marking Flag will help get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.