Zoro Homepage

Marking Flag, Vinyl, 30" Wire Staff, Stripes, 30" L., 100 PK

  • Mfr # 4530SWR-200

  • Zoro # G4716573


product price: $13.15
/pk 100, $0.13/ea

Key Features

Material
Vinyl, 30" Wire Staff
Pattern
Stripes
Overall Height
30 in
Flag Width
5 in
Flag Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4530SWR-200
Zoro #
G4716573
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Flag Width
5 in
Flag Height
4 in
Length
30"
Staff Height
30 in

Details

Item
Marking Flag
Material
Vinyl, 30" Wire Staff
Pattern
Stripes
Legend
Blank
Color
Red/White
Flag Material
Vinyl
Staff Material
Steel Wire
Application
Communications
Preprinted Images
No Image
Flag Color
Red/White
Staff Style
Flag-Style

Description

Marking Flag, Flag Color Red/White, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Stripes, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.