Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, No Legend, Red, 3 in W., 10 mil Thickness, 50 PK

  • Mfr # 8AEE4

  • Zoro # G4116734


product price: $18.49
/pk 50, $0.37/ea

Key Features

Material
vinyl
Pattern
Striped
Safety Tape Color
Red
Width
3 in
Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8AEE4
Zoro #
G4116734
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
10 mil
Imperial Tape Shape Diameter
3 in
Tape Thickness
10 mil
Imperial Tape Length
3 ft
Imperial Tape Width
3 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Striped
Safety Tape Color
Red
Glow-in-the-Dark
Yes
Legend
No Legend
Performance Temp.
Min 50 Degrees F
Die Cut Shape
Circle
Tape Format
Die Cut - Tag
Retroreflective Grade
Non-Reflective
Standards
ASTM E2072-04
Adhesion Strength
72 oz/in
Glow In The Dark
Yes
Tape Brand
Approved Vendor
Tape Type
Disc-Shaped
Fluorescent
No
Adhesion to Steel
72 oz/in
Maximum Tape Performance Temperature
220 Degrees F
Tape Backing Material
Vinyl
Minimum Tape Performance Temperature
-20 Degrees F
Tape Pattern
Solid
Product Form
Circle
Specifications Met
ASTM
Floor Marking Tape Shape
Circle
Tape Color
Red

Description

Floor Marking Tape, Circle, Solid, Red, 3 in, 3 ft, 3 in, 10 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.