Zoro Homepage

Marking Tape Polyester Black/Ivory Green, 2" W x 15 ft. L, 11 mil Thick

  • Mfr # 15C740

  • Zoro # G5362408


product price: $12.29
/ea
Sold in multiples of 12 for $147.48

Key Features

Width
2"
Length
15 ft.
Material
Polyester
Thickness
11 mil
Standards
DIN 67510, ASTM 2072
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C740
Zoro #
G5362408
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
15 ft.
Thickness
11 mil
Roll Length
15 ft
Diameter
3"
Imperial Tape Length
15 ft
Imperial Tape Width
2 in

Details

Item
Marking Tape
Material
Polyester
Color
Black/Ivory Green
Standards
DIN 67510, ASTM 2072
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Legend
No Legend
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Die Cut Shape
Continuous Roll
Performance Temp.
220 Degrees F
Adhesion Strength
72 oz/in
Safety Tape Color
Black, Ivory Green
Pattern
Striped
Tape Color
Black/White
Tape Type
Glow-in-the-Dark
Minimum Tape Performance Temperature
-20 Degrees F
Tape Brand
Approved Vendor
Tape Backing Material
Vinyl
Specifications Met
ASTM
Maximum Tape Performance Temperature
220 Degrees F
Product Form
Continuous Roll
Fluorescent
No
Adhesion to Steel
72 oz/in
Glow In The Dark
Yes

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 15 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.