Zoro Homepage

Marking Tape Polyester Ivory Green/Green, 2" W x 15 ft. L, 11 mil Thick

  • Mfr # 15C741

  • Zoro # G5366468


product price: $12.29
/ea
Sold in multiples of 12 for $147.48

Key Features

Width
2"
Length
15 ft.
Material
Polyester
Thickness
11 mil
Standards
DIN 67510, ASTM-2072, ISO 15370, IMO Resolution A. 752 (18), PSPA Class B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C741
Zoro #
G5366468
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
15 ft.
Thickness
11 mil
Roll Length
15 ft
Diameter
3"
Imperial Tape Length
15 ft
Imperial Tape Width
2 in

Details

Item
Marking Tape
Material
Polyester
Color
Ivory Green/Green
Standards
DIN 67510, ASTM-2072, ISO 15370, IMO Resolution A. 752 (18), PSPA Class B
Retroreflective Grade
Non-Reflective
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Pattern
Striped
Performance Temp.
220 Degrees F
Die Cut Shape
Continuous Roll
Adhesion Strength
72 oz/in
Tape Format
Continuous Roll
Safety Tape Color
Green, Ivory Green
Legend
No Legend
Tape Color
Black/White
Glow In The Dark
Yes
Maximum Tape Performance Temperature
220 Degrees F
Tape Type
Glow-in-the-Dark
Product Form
Continuous Roll
Tape Backing Material
Vinyl
Fluorescent
No
Specifications Met
ASTM
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
-20 Degrees F
Adhesion to Steel
72 oz/in

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 15 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.