Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Tape, Roll, 1In W, 216 ft. L

  • Mfr # 15D705

  • Zoro # G4044275


product price: $9.15
/ea

Key Features

Tape Backing Material
Vinyl
Tape Thickness
2.4 mil
Thickness
2.4 mil
Pattern
Solid
Die Cut Shape
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D705
Zoro #
G4044275
UPC #
-
Country of Origin
Greece

Dimensions

Tape Thickness
2.4 mil
Thickness
2.4 mil
Diameter
4 3/8 in
Roll Length
216 ft
Width
1 in
Imperial Tape Width
1 in
Imperial Tape Length
216 ft

Details

Item
Floor Marking Tape
Tape Backing Material
Vinyl
Tape Color
Black
Pattern
Solid
Die Cut Shape
Continuous Roll
Performance Temp.
60 Degrees to 158 Degrees F
Glow-in-the-Dark
No
Material
vinyl
Tape Format
Continuous Roll
Safety Tape Color
Black
Legend
No Legend
Adhesion Strength
400 oz/in
Retroreflective Grade
Non-Reflective
Minimum Tape Performance Temperature
60 Degrees F
Glow In The Dark
No
Tape Type
General Purpose
Maximum Tape Performance Temperature
158 Degrees F
Fluorescent
No
Tape Pattern
Solid
Adhesion to Steel
400 oz/in
Tape Brand
Approved Vendor
Product Form
Continuous Roll

Description

Floor Marking Tape, Continuous Roll, Solid, Black, 1 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.