Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Tape, Roll, 1In W, 216 ft. L

  • Mfr # 15D707

  • Zoro # G4295261


product price: $7.79
/ea

Key Features

Tape Backing Material
Vinyl
Tape Thickness
2.2 mil
Tape Color
Clear
Legend
No Legend
Thickness
2.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D707
Zoro #
G4295261
UPC #
00194484250836
Country of Origin
Greece

Dimensions

Tape Thickness
2.2 mil
Thickness
2.2 mil
Width
1 in
Roll Length
216 ft
Diameter
4 3/8 in
Imperial Tape Width
1 in
Imperial Tape Length
216 ft

Details

Item
Floor Tape
Tape Backing Material
Vinyl
Tape Color
Clear
Legend
No Legend
Glow-in-the-Dark
No
Pattern
Solid
Adhesion Strength
400 oz/in
Die Cut Shape
Continuous Roll
Material
vinyl
Safety Tape Color
Clear
Retroreflective Grade
Non-Reflective
Performance Temp.
60 Degrees to 158 Degrees F
Tape Format
Continuous Roll
Product Form
Continuous Roll
Tape Pattern
Solid
Glow In The Dark
No
Adhesion to Steel
400 oz/in
Maximum Tape Performance Temperature
158 Degrees F
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
60 Degrees F
Fluorescent
No
Tape Type
Extra-Protective Overlaminate

Description

Floor Tape, Continuous Roll, Solid, Clear, 1 in, 216 ft, 2.2 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.