Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Tape, Roll, 1In W, 216 ft. L

  • Mfr # 15D714

  • Zoro # G4121564


product price: $7.89
/ea

Key Features

Tape Backing Material
Vinyl
Tape Thickness
2.2 mil
Roll Length
216 ft
Tape Format
Continuous Roll
Glow-in-the-Dark
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D714
Zoro #
G4121564
UPC #
00194484250874
Country of Origin
Greece

Dimensions

Tape Thickness
2.2 mil
Width
1 in
Roll Length
216 ft
Diameter
4 3/8 in
Thickness
2.2 mil
Imperial Tape Width
1 in
Imperial Tape Length
216 ft

Details

Item
Floor Marking Tape
Tape Backing Material
Vinyl
Tape Color
White
Tape Format
Continuous Roll
Glow-in-the-Dark
No
Material
vinyl
Pattern
Solid
Die Cut Shape
Continuous Roll
Safety Tape Color
White
Adhesion Strength
400 oz/in
Performance Temp.
60 Degrees to 158 Degrees F
Legend
No Legend
Retroreflective Grade
Non-Reflective
Tape Pattern
Solid
Tape Type
General Purpose
Fluorescent
No
Adhesion to Steel
400 oz/in
Tape Brand
Approved Vendor
Product Form
Continuous Roll
Maximum Tape Performance Temperature
158 Degrees F
Glow In The Dark
No
Minimum Tape Performance Temperature
60 Degrees F

Description

Floor Marking Tape, Continuous Roll, Solid, White, 1 in, 216 ft, 2.2 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.