Zoro Homepage

Marking Tape, Roll, 2In W, 216 ft. L

  • Mfr # 15D719

  • Zoro # G4313434


product price: $22.29
/ea

Key Features

Tape Backing Material
Vinyl
Tape Thickness
2.5 mil
Tape Color
Orange
Thickness
2.5 mil
Retroreflective Grade
Non-Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D719
Zoro #
G4313434
UPC #
00194484250898
Country of Origin
Greece

Dimensions

Tape Thickness
2.5 mil
Thickness
2.5 mil
Width
2 in
Diameter
4 3/8 in
Roll Length
216 ft
Imperial Tape Length
216 ft
Imperial Tape Width
2 in

Description

Floor Marking Tape, Continuous Roll, Solid, Orange, 2 in, 216 ft, 2.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.