Masking Tape, 1 1/2 in W x 60 yd L, 4.8 mil Thick, Tan, Rubber Adhesive

  • Mfr # 20PJ10

  • Zoro # G7446783


product price:  $5.15
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
1 1/2 in
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20PJ10
Zoro #
G7446783
UPC #
190735420928
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1 1/2 in
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Imperial Tape Width
1.5 in
Metric Tape Width
38.1 mm
Diameter
3 in

Details

Item
Masking Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Performance Temperature
60 Degrees to 150 Degrees F
Tape Backing Material
Crepe Paper
Duct Tape Adhesive
Rubber
Standards
ASTM, ASTM 6123M-97, Type I, ASTM D6123D
Tape Adhesive Strength
42 oz/in
Tape Tensile Strength
19 lb/in
Tape Shape
Continuous Roll
Series
CP 106
Max. Tape Performance Temp.
150 Degrees F
Min. Tape Performance Temp.
60 Degrees F
Rolls/Case
24
Clean Removal Time
Not Rated
Type
General Purpose
Number of Adhesive Sides
1
Environment
Indoor
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
60 Degrees F
Tape Type
General Purpose Tape
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Brand and Series
GRAINGER APPROVED CP 106
Product Form
Continuous Roll
Specifications Met
ASTM
Adhesion to Steel
42 oz/in
Tape Backing Construction
Paper
Temperature Range
60 Degrees to 150 Degrees F
Tape Brand
Approved Vendor
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
150 Degrees F

Description

Adhesion to Steel 42 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/2 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 106, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.