Masking Tape, 1 1/2 in W x 60 yd L, 7 mil Thick, Tan, Rubber Adhesive

  • Mfr # TC450-1.5" X 60YD

  • Zoro # G5778423


product price:  $8.29
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
1 1/2 in
Tape Adhesive
Rubber
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC450-1.5" X 60YD
Zoro #
G5778423
UPC #
888519404386
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1 1/2 in
Tape Thickness
7 mil
Tape Core Diameter
3 in
Imperial Tape Width
1.5 in
Imperial Tape Length
60 yd
Metric Tape Width
38.1 mm
Metric Tape Length
55 m

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
0 %
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Duct Tape Adhesive
Rubber
Tape Tensile Strength
31 lb/in
Tape Shape
Continuous Roll
Tape Backing Material
Kraft Paper
Clean Removal Time
Not Rated
Tape Adhesive Strength
40 oz/in
Min. Tape Performance Temp.
32 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Series
TC450
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
30 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Maximum Tape Performance Temperature
225 Degrees F
Tape Type
General Purpose Tape
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse
Tape Backing Construction
Paper
Temperature Range
30 Degrees to 225 Degrees F
Environment
Indoor
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Adhesion to Steel
40 oz/in
Tape Brand
Approved Vendor
Brand and Series
GRAINGER APPROVED TC450
Product Form
Continuous Roll

Description

Adhesion to Steel 40 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/2 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series TC450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.