Masking Tape, 1 in W x 60 yd L, 3.6 mil Thick, Yellow, Acrylic Adhesive

  • Mfr # TC060-1" X 60YD

  • Zoro # G4233011


product price:  $12.99
/ea

Key Features

Tape Color
Yellow
Tape Length
60 yd
Tape Width
1 in
Tape Adhesive
Acrylic
Tape Thickness
3.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC060-1" X 60YD
Zoro #
G4233011
UPC #
888519404003
Country of Origin
Japan

Dimensions

Tape Length
60 yd
Tape Width
1 in
Tape Thickness
3.6 mil
Tape Core Diameter
3 in
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in
Metric Tape Length
55 m
Imperial Tape Length
60 yd

Details

Item
Masking Tape
Tape Color
Yellow
Tape Adhesive
Acrylic
Tape Elongation
5 %
Tape Adhesive Strength
13 oz/in
Clean Removal Time
Not Rated
Tape Backing Material
Crepe Paper
Series
TC060
Tape Tensile Strength
22 lb/in
Min. Tape Performance Temp.
Not Rated
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
300 Degrees F
Number of Adhesive Sides
1
Tape Type
General Purpose Tape
Product Form
Continuous Roll
Adhesion to Steel
13 oz/in
Temperature Range
Up to 300 Degrees F
Brand and Series
GRAINGER APPROVED TC060
Maximum Tape Performance Temperature
300 Degrees F
Tape Adhesive Material
Acrylic
Tape Brand
Approved Vendor
Tape Backing Construction
Paper
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Environment
Indoor/Outdoor
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
Not Rated

Description

Adhesion to Steel 13 oz/in, Tape Brand Approved Vendor, Clean Removal Time 6 day, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC060, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.