Masking Tape, 1 in W x 60 yd L, 4.8 mil Thick, Tan, Rubber Adhesive

  • Mfr # 20PJ09

  • Zoro # G7446774


product price: $4.99
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
1 in
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PJ09
Zoro #
G7446774
UPC #
190735420911
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1 in
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Metric Tape Width
25.4 mm
Metric Tape Length
55 m
Imperial Tape Width
1 in
Diameter
3 in

Details

Item
Masking Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Performance Temperature
60 Degrees to 150 Degrees F
Tape Backing Material
Crepe Paper
Tape Tensile Strength
19 lb/in
Tape Adhesive Strength
42 oz/in
Standards
ASTM, ASTM 6123M-97, Type I, ASTM D6123D
Duct Tape Adhesive
Rubber
Min. Tape Performance Temp.
60 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Rolls/Case
36
Clean Removal Time
Not Rated
Series
CP 106
Type
General Purpose
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Product Form
Continuous Roll
Environment
Indoor
Temperature Range
60 Degrees to 150 Degrees F
Tape Backing Construction
Paper
Brand and Series
GRAINGER APPROVED CP 106
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Adhesion to Steel
42 oz/in
Maximum Tape Performance Temperature
150 Degrees F
Minimum Tape Performance Temperature
60 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Tape Brand
Approved Vendor
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Tape Type
General Purpose Tape
Specifications Met
ASTM

Description

Adhesion to Steel 42 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 106, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.