Masking Tape, 1 in W x 60 yd L, 4.9 mil Thick, Black, Rubber Adhesive, 36 PK

  • Mfr # TC602-1"X60YD-BLK(CA-36)

  • Zoro # G5778466


product price:  $165.99
/pk 36, $4.61/ea
Free Shipping & Returns

Key Features

Tape Length
60 yd
Tape Width
1 in
Tape Adhesive
Rubber
Tape Thickness
4.9 mil
Tape Elongation
6 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC602-1"X60YD-BLK(CA-36)
Zoro #
G5778466
UPC #
888519404492
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1 in
Tape Thickness
4.9 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
55 m
Metric Tape Width
25.4 mm

Details

Item
Masking Tape
Tape Color
Black
Tape Adhesive
Rubber
Tape Elongation
6 %
Tape Adhesive Strength
37 oz/in
Min. Tape Performance Temp.
60 Degrees F
Series
TC602
Duct Tape Adhesive
Rubber
Max. Tape Performance Temp.
150 Degrees F
Clean Removal Time
Not Rated
Standards
ASTM, ASTM D4236, ASTM D6123, ASTM D6123M-97, Type I
Tape Shape
Continuous Roll
Tape Backing Material
Crepe Paper
Tape Tensile Strength
18 lb/in
Type
Tape Roll
Number of Adhesive Sides
1
Adhesion to Steel
45 oz/in
Temperature Range
60 Degrees to 130 Degrees F
Brand and Series
GRAINGER APPROVED TC602
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
60 Degrees F
Tape Brand
Approved Vendor
Environment
Indoor
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Tape Type
General Purpose Tape
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Maximum Tape Performance Temperature
130 Degrees F
Specifications Met
ASTM
Tape Backing Construction
Paper
Tape Application
Color coding and labeling parts bins, inventory and supplies; Marking materials and defective parts in the manufacturing industry; Labeling, color coding, temporary floor and wall marking in classrooms; Packaging and splicing; Bundling, holding, banding; Arts, crafts and hobbies; Indoor only

Description

Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.