Masking Tape, 1 in W x 60 yd L, 5.4 mil Thick, Tan, Rubber Adhesive

  • Mfr # TC066-1" X 60YD

  • Zoro # G5777985


product price: $5.89
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
1 in
Tape Adhesive
Rubber
Tape Thickness
5.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC066-1" X 60YD
Zoro #
G5777985
UPC #
888519404041
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1 in
Tape Thickness
5.4 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Metric Tape Width
25.4 mm
Metric Tape Length
55 m
Imperial Tape Width
1 in

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
0 %
Clean Removal Time
Not Rated
Max. Tape Performance Temp.
150 Degrees F
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Min. Tape Performance Temp.
50 Degrees F
Tape Backing Material
Crepe Paper
Tape Shape
Continuous Roll
Tape Tensile Strength
23 lb/in
Tape Adhesive Strength
40 oz/in
Series
TC066
Duct Tape Adhesive
Rubber
Number of Adhesive Sides
1
Temperature Range
50 Degrees to 150 Degrees F
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
50 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Environment
Indoor
Tape Adhesive Material
Rubber
Specifications Met
ASTM
Tape Brand
Approved Vendor
Adhesion to Steel
40 oz/in
Tape Backing Construction
Paper
Product Form
Continuous Roll
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Brand and Series
GRAINGER APPROVED TC066
Maximum Tape Performance Temperature
150 Degrees F
Tape Type
General Purpose Tape

Description

Adhesion to Steel 40 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC066, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.