Masking Tape, 1/2 in W x 60 yd L, 5.5 mil Thick, Green, Rubber Adhesive, 72 PK

  • Mfr # TC602-Light Green

  • Zoro # G0354571


product price:  $145.99
/pk 72, $2.03/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
60 yd
Tape Width
1/2 in
Tape Adhesive
Rubber
Tape Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC602-Light Green
Zoro #
G0354571
UPC #
888519381175
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1/2 in
Tape Thickness
5.5 mil
Tape Core Diameter
3 in
Metric Tape Width
12.7 mm
Imperial Tape Width
0.5 in
Metric Tape Length
55 m
Imperial Tape Length
60 yd

Details

Item
Masking Tape
Tape Color
Green
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Max. Tape Performance Temp.
130 Degrees F
Clean Removal Time
Not Rated
Min. Tape Performance Temp.
Not Rated
Tape Tensile Strength
18 lb/in
Tape Shape
Continuous Roll
Duct Tape Adhesive
Rubber
Series
TC602
Tape Backing Material
Crepe Paper
Tape Adhesive Strength
45 oz/in
Standards
PPP T-42C, Type 1, US Spec. AA 883-B, Type 1
Number of Adhesive Sides
1
Adhesion to Steel
45 oz/in
Product Form
Continuous Roll
Tape Backing Construction
Paper
Minimum Tape Performance Temperature
Not Rated
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Tape Adhesive Format
Single-Sided
Tape Brand
Approved Vendor
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Environment
Indoor
Maximum Tape Performance Temperature
130 Degrees F
Tape Adhesive Material
Rubber
Tape Type
General Purpose Tape
Brand and Series
GRAINGER APPROVED TC602
Temperature Range
Up to 130 Degrees F

Description

Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.