Masking Tape, 1/2 in W x 60 yd L, 5.5 mil Thick, White, Rubber Adhesive, 72 PK

  • Mfr # TC602-White

  • Zoro # G0354422


product price:  $149.99
/pk 72, $2.08/ea
Free Shipping & Returns

Key Features

Tape Length
60 yd
Tape Width
1/2 in
Tape Adhesive
Rubber
Tape Thickness
5.5 mil
Tape Elongation
5 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC602-White
Zoro #
G0354422
UPC #
888519381120
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1/2 in
Tape Thickness
5.5 mil
Tape Core Diameter
3 in
Imperial Tape Width
0.5 in
Metric Tape Width
12.7 mm
Metric Tape Length
55 m
Imperial Tape Length
60 yd

Details

Item
Masking Tape
Tape Color
White
Tape Adhesive
Rubber
Tape Elongation
5 %
Max. Tape Performance Temp.
130 Degrees F
Min. Tape Performance Temp.
Not Rated
Tape Tensile Strength
18 lb/in
Clean Removal Time
Not Rated
Duct Tape Adhesive
Rubber
Standards
PPP T-42C, Type 1, US Spec. AA 883-B, Type 1
Series
TC602
Tape Backing Material
Crepe Paper
Tape Shape
Continuous Roll
Tape Adhesive Strength
45 oz/in
Number of Adhesive Sides
1
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Temperature Range
Up to 130 Degrees F
Tape Brand
Approved Vendor
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
130 Degrees F
Brand and Series
GRAINGER APPROVED TC602
Minimum Tape Performance Temperature
Not Rated
Tape Type
General Purpose Tape
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Product Form
Continuous Roll
Adhesion to Steel
45 oz/in
Environment
Indoor

Description

Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.