Shop ZORO SELECT

Masking Tape, 1/4 in W x 60 yd L, 4.8 mil Thick, Green, Rubber Adhesive, 144 PK

  • Mfr # TC602-0.25"X60YD-LTGN(CA-144)
  • Zoro # G5778579

product price: 
$
275.99
/pk of 144, $1.92/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
60 yd
Tape Width
1/4 in
Tape Adhesive
Rubber
Tape Thickness
4.8 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TC602-0.25"X60YD-LTGN(CA-144)
Zoro #
G5778579
UPC #
888519404614
Country of Origin
United States
Item
Masking Tape
Tape Color
Green
Tape Adhesive
Rubber
Tape Elongation
0 %
Tape Backing Material
Crepe Paper
Series
TC602
Max. Tape Performance Temp.
150 Degrees F
Duct Tape Adhesive
Rubber
Min. Tape Performance Temp.
60 Degrees F
Standards
ASTM, ASTM D4236, ASTM D6123, ASTM D6123M-97, Type I
Clean Removal Time
Not Rated
Tape Tensile Strength
20 lb/in
Tape Adhesive Strength
37 oz/in
Number of Adhesive Sides
1
Tape Brand
Approved Vendor
Maximum Tape Performance Temperature
150 Degrees F
Tape Adhesive Material
Rubber
Surface Compatibility
Glass, Metal, Paint, Wood
Environment
Indoor
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM
Brand and Series
GRAINGER APPROVED TC602
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Backing Construction
Paper
Product Form
Continuous Roll
Minimum Tape Performance Temperature
60 Degrees F
Temperature Range
60 Degrees to 150 Degrees F
Tape Type
General Purpose Tape
Adhesion to Steel
37 oz/in
UV Resistance
Not UV-Resistant
Features
Arts and Crafts, Bundling, Holding
Flame Retardant
Not Flame-Retardant

Dimensions

Tape Length
60 yd
Tape Width
1/4 in
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Imperial Tape Width
1/4 in
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Metric Tape Width
6.4 mm
Fits Chest Size
Arts and Crafts, Bundling, Holding

Description

Adhesion to Steel 37 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 0.3 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.