Masking Tape, 1/4 in W x 60 yd L, 5.5 mil Thick, Green, Rubber Adhesive, 144 PK

  • Mfr # TC602-Dark Green

  • Zoro # G0354678


product price:  $151.99
/pk 144, $1.06/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
60 yd
Tape Width
1/4 in
Tape Adhesive
Rubber
Tape Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC602-Dark Green
Zoro #
G0354678
UPC #
888519381212
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1/4 in
Tape Thickness
5.5 mil
Tape Core Diameter
3 in
Imperial Tape Width
0.3 in
Metric Tape Length
55 m
Metric Tape Width
6.4 mm
Imperial Tape Length
60 yd

Details

Item
Masking Tape
Tape Color
Green
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Duct Tape Adhesive
Rubber
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
130 Degrees F
Tape Shape
Continuous Roll
Standards
PPP T-42C, Type 1, US Spec. AA 883-B, Type 1
Series
TC602
Tape Tensile Strength
18 lb/in
Tape Backing Material
Crepe Paper
Clean Removal Time
Not Rated
Tape Adhesive Strength
45 oz/in
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
130 Degrees F
Adhesion to Steel
45 oz/in
Tape Adhesive Format
Single-Sided
Temperature Range
Up to 130 Degrees F
Tape Brand
Approved Vendor
Tape Backing Construction
Paper
Product Form
Continuous Roll
Tape Type
General Purpose Tape
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Minimum Tape Performance Temperature
Not Rated
Environment
Indoor
Tape Adhesive Material
Rubber
Brand and Series
GRAINGER APPROVED TC602
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair

Description

Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/4 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.