This item is Discontinued.

Zoro Select Masking Tape, 1/4 in W x 60 yd L, 5.5 mil Thick, Orange, Rubber Adhesive, 144 PK TC602-Orange

Masking Tape, 1/4 in W x 60 yd L, 5.5 mil Thick, Orange, Rubber Adhesive, 144 PK (Discontinued)

  • Mfr # TC602-Orange
  • Zoro # G0354282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC602-Orange
Zoro #
G0354282
UPC #
888519381069
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1/4 in
Tape Thickness
5.5 mil
Tape Core Diameter
3 in
Metric Tape Width
6.4 mm
Metric Tape Length
55 m
Imperial Tape Width
0.3 in
Imperial Tape Length
60 yd

Details

Item
Masking Tape
Tape Color
Orange
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
130 Degrees F
Series
TC14
Standards
PPP T-42C, Type 1, US Spec. AA 883-B, Type 1
Tape Backing Material
Crepe Paper
Tape Tensile Strength
18 lb/in
Tape Adhesive Strength
45 oz/in
Clean Removal Time
Not Rated
Duct Tape Adhesive
Rubber
Min. Tape Performance Temp.
Not Rated
Number of Adhesive Sides
1
Environment
Indoor
Tape Backing Construction
Paper
Temperature Range
Up to 130 Degrees F
Product Form
Continuous Roll
Brand and Series
GRAINGER APPROVED TC14
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Tape Brand
Approved Vendor
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Maximum Tape Performance Temperature
130 Degrees F
Adhesion to Steel
45 oz/in
Minimum Tape Performance Temperature
Not Rated
Tape Type
General Purpose Tape

Description

Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/4 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC14, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.