Masking Tape, 1/4 in W x 60 yd L, 5.5 mil Thick, White, Rubber Adhesive, 144 PK

  • Mfr # TC602-White

  • Zoro # G0354407


product price:  $146.99
/pk 144, $1.02/ea
Free Shipping & Returns

Key Features

Tape Length
60 yd
Tape Width
1/4 in
Tape Adhesive
Rubber
Tape Thickness
5.5 mil
Tape Elongation
5 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC602-White
Zoro #
G0354407
UPC #
888519381113
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1/4 in
Tape Thickness
5.5 mil
Tape Core Diameter
3 in
Metric Tape Length
55 m
Imperial Tape Width
0.3 in
Metric Tape Width
6.4 mm
Imperial Tape Length
60 yd

Details

Item
Masking Tape
Tape Color
White
Tape Adhesive
Rubber
Tape Elongation
5 %
Clean Removal Time
Not Rated
Tape Backing Material
Crepe Paper
Tape Tensile Strength
18 lb/in
Min. Tape Performance Temp.
Not Rated
Series
TC602
Standards
PPP T-42C, Type 1, US Spec. AA 883-B, Type 1
Tape Adhesive Strength
45 oz/in
Duct Tape Adhesive
Rubber
Max. Tape Performance Temp.
130 Degrees F
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Minimum Tape Performance Temperature
Not Rated
Tape Type
General Purpose Tape
Tape Brand
Approved Vendor
Temperature Range
Up to 130 Degrees F
Environment
Indoor
Product Form
Continuous Roll
Adhesion to Steel
45 oz/in
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
130 Degrees F
Brand and Series
GRAINGER APPROVED TC602

Description

Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/4 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.