Masking Tape, 2 in W x 60 yd L, 4.9 mil Thick, White, Rubber Adhesive, 24 PK
Mfr # TC602-2"X60YD-WHT(CA-24)
Zoro # G5778868
product price:Â $202.99
/pk 24, $8.46/ea
Free Shipping & Returns
Key Features
Tape Color
White
Tape Length
60 yd
Tape Width
2 in
Tape Adhesive
Rubber
Tape Thickness
4.9 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC602-2"X60YD-WHT(CA-24)
Zoro #
G5778868
UPC #
888519404805
Country of Origin
United States
Dimensions
Tape Length
60 yd
Tape Width
2 in
Tape Thickness
4.9 mil
Tape Core Diameter
3 in
Metric Tape Width
50.8 mm
Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Metric Tape Length
55 m
Description
Adhesion to Steel 288 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.