This item is Discontinued.

Zoro Select Masking Tape, 2 in W x 60 yd L, 7.5 mil Thick, Brown, Rubber Adhesive TC534-2" X 60YD

Masking Tape, 2 in W x 60 yd L, 7.5 mil Thick, Brown, Rubber Adhesive (Discontinued)

  • Mfr # TC534-2" X 60YD
  • Zoro # G5778387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC534-2" X 60YD
Zoro #
G5778387
UPC #
888519359259
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
2 in
Tape Thickness
7.5 mil
Tape Core Diameter
3 in
Metric Tape Width
50.8 mm
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Imperial Tape Width
2 in

Details

Item
Masking Tape
Tape Color
Brown
Tape Adhesive
Rubber
Tape Elongation
0 %
Performance Temperature
32 to 180 Degrees F
Standards
CID A-A-883B, Type II, PPP T-42C, Type II
Tape Shape
Continuous Roll
Tape Tensile Strength
42 lb/in
Min. Tape Performance Temp.
50 Degrees F
Duct Tape Adhesive
Rubber
Series
TC534
Tape Backing Material
Kraft Paper
Max. Tape Performance Temp.
120 Degrees F
Tape Adhesive Strength
70 oz/in
Clean Removal Time
Not Rated
Number of Adhesive Sides
1
Brand and Series
GRAINGER APPROVED TC534
Environment
Indoor
Minimum Tape Performance Temperature
50 Degrees F
Tape Type
General Purpose Tape
Temperature Range
50 Degrees to 120 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Adhesion to Steel
70 oz/in
Tape Brand
Approved Vendor
Tape Adhesive Format
Single-Sided
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Tape Backing Construction
Paper
Product Form
Continuous Roll
Maximum Tape Performance Temperature
120 Degrees F
Tape Adhesive Material
Rubber

Description

Adhesion to Steel 70 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC534, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Kraft Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.