Masking Tape, 3/4 in W x 60 yd L, 5.5 mil Thick, Red, Rubber Adhesive, 48 PK
- Mfr # TC602-Red
- Zoro # G0354772
product price:Â
$
144.99
/pk of 48, $3.02/ea
Free Shipping & Returns
Key Features
Tape Length
60 yd
Tape Width
3/4 in
Tape Adhesive
Rubber
Tape Thickness
5.5 mil
Tape Elongation
5 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC602-Red
- Zoro #
- G0354772
- UPC #
- 888519381281
- Country of Origin
- United States
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 3/4 in
- Tape Thickness
- 5.5 mil
- Tape Core Diameter
- 3 in
- Metric Tape Length
- 55 m
- Imperial Tape Width
- 3/4 in
- Imperial Tape Length
- 60 yd
- Metric Tape Width
- 19.1 mm
- Fits Chest Size
- Masking
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.