Masking Tape, 3/4 in W x 60 yd L, 6.3 mil Thick, Tan, Rubber Adhesive

  • Mfr # TC650-0.75" X 60YD

  • Zoro # G5778649


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
3/4 in
Tape Adhesive
Rubber
Tape Thickness
6.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC650-0.75" X 60YD
Zoro #
G5778649
UPC #
888519404843
Country of Origin
United Kingdom

Dimensions

Tape Length
60 yd
Tape Width
3/4 in
Tape Thickness
6.3 mil
Tape Core Diameter
3 in
Imperial Tape Width
0.8 in
Metric Tape Length
55 m
Metric Tape Width
19.1 mm
Imperial Tape Length
60 yd

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
0 %
Duct Tape Adhesive
Rubber
Max. Tape Performance Temp.
325 Degrees F
Min. Tape Performance Temp.
Not Rated
Tape Backing Material
Kraft Paper
Series
TC650
Tape Adhesive Strength
35 oz/in
Clean Removal Time
Not Rated
Tape Shape
Continuous Roll
Tape Tensile Strength
26 lb/in
Number of Adhesive Sides
1
Tape Type
General Purpose Tape
Environment
Indoor
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Temperature Range
Up to 325 Degrees F
Maximum Tape Performance Temperature
325 Degrees F
Tape Adhesive Material
Rubber
Tape Backing Construction
Paper
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse
Tape Brand
Approved Vendor
Brand and Series
GRAINGER APPROVED TC650
Adhesion to Steel
35 oz/in
Minimum Tape Performance Temperature
Not Rated

Description

Adhesion to Steel 35 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.