Masking Tape, 3/4 in W x 60 yd L, 7 mil Thick, Tan, Rubber Adhesive

  • Mfr # TC450-0.75" X 60YD

  • Zoro # G5778326


product price:  $4.89
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
3/4 in
Tape Adhesive
Rubber
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC450-0.75" X 60YD
Zoro #
G5778326
UPC #
888519404362
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
3/4 in
Tape Thickness
7 mil
Tape Core Diameter
3 in
Metric Tape Length
55 m
Imperial Tape Width
0.8 in
Metric Tape Width
19.1 mm
Imperial Tape Length
60 yd

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
0 %
Max. Tape Performance Temp.
225 Degrees F
Clean Removal Time
Not Rated
Tape Shape
Continuous Roll
Duct Tape Adhesive
Rubber
Tape Tensile Strength
31 lb/in
Tape Adhesive Strength
40 oz/in
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Min. Tape Performance Temp.
32 Degrees F
Series
TC450
Tape Backing Material
Kraft Paper
Number of Adhesive Sides
1
Adhesion to Steel
40 oz/in
Tape Adhesive Format
Single-Sided
Temperature Range
30 Degrees to 225 Degrees F
Tape Type
General Purpose Tape
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Maximum Tape Performance Temperature
225 Degrees F
Tape Brand
Approved Vendor
Product Form
Continuous Roll
Specifications Met
ASTM
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse
Tape Backing Construction
Paper
Brand and Series
GRAINGER APPROVED TC450
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
30 Degrees F
Environment
Indoor

Description

Adhesion to Steel 40 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series TC450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.