Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masking Tape, Natural, 1/2In x 60 yd.

  • Mfr # 20PJ01

  • Zoro # G7446695


product price: $3.15
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
1/2 in
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PJ01
Zoro #
G7446695
UPC #
190735420836
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1/2 in
Tape Thickness
6.8 mil
Tape Core Diameter
3 in
Metric Tape Length
55 m
Imperial Tape Width
0.5 in
Imperial Tape Length
60 yd
Metric Tape Width
12.7 mm
Diameter
3 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Performance Temperature
Up to 200 Degrees F
Type
Moderate Temperature
Tape Shape
Continuous Roll
Rolls/Case
48
Tape Backing Material
Crepe Paper
Duct Tape Adhesive
Rubber
Series
CP 450
Tape Tensile Strength
31 lb/in
Clean Removal Time
Not Rated
Min. Tape Performance Temp.
Not Rated
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Tape Adhesive Strength
38 oz/in
Max. Tape Performance Temp.
225 Degrees F
Number of Adhesive Sides
1
Temperature Range
Up to 225 Degrees F
Brand and Series
GRAINGER APPROVED CP 450
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM
Tape Type
Painter's Tape
Tape Backing Construction
Paper
Environment
Indoor
Adhesion to Steel
38 oz/in
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
Not Rated
Tape Sub-Type
Multi-Surface Painter's Tape
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
225 Degrees F

Description

Adhesion to Steel 38 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series CP 450, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.