Shop ZORO SELECT

Mason Jar Bottle, Wide Mouth, PK6

  • Mfr # F10914-0000
  • Zoro # G4702844

product price: 
$
66.69
/pk 6, $11.12/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Diameter
100 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F10914-0000
Zoro #
G4702844
UPC #
-
Country of Origin
United States
Item
Laboratory Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Capacity
1,000mL
Labware Nominal Capacity - English
1 qt
Special Features
Shock Resistant; Ideal for Industrial Waste Sampling
Labware Nominal Capacity - Metric
1 L
Labware Capacity - English
1 qt
Labware Capacity - Metric
1 L
Graduation Range
Not Specified
Labware Closure Color
White Clear
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Clarity
Translucent
Bottle/Jar Shape
Cylindrical
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Pre-Cleaned
None
Includes Closure
Yes
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Jar Type
Sampling
Graduated
No
Closure Type
Screw-On
Capacity - Metric
1 L
Capacity - English
33.8 fl oz
Nominal Capacity - English
32 oz
Body Material
Polypropylene
Numbers of Jars Included
6
Closure Color
White
Basic Material
Plastic
Clarity
Clear
Nominal Capacity - Metric
1 L
Closure Liner Material
Unlined
Closure Included
Yes
Body Color
Colorless

Description

Mason Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 100 mm, Body Material Polypropylene, Overall Height - Metric 178 mm, Pre-Cleaned None, Screw Closure Size 77 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent

Ratings & reviews