Zoro Homepage

Masonry Nail, 1 1/2 in, PK128, 9, Plain, Flat Head, 128 PK

  • Mfr # 5BA89

  • Zoro # G7305176


product price: $1.59
/pk 128, $0.01/ea

Key Features

Gauge
9
Finish
Plain
Head Type
Flat
Shank Type
Fluted, Tapered Point
Shank Diameter
0.1483 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BA89
Zoro #
G7305176
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Diameter
0.1483 in
Dia.
0.1483 in
Head Dia.
5/16 in
Head Diameter
5/16 in
Length
1 1/2 in

Details

Item
Masonry Nail,1 1/2 in,PK128
Gauge
9
Finish
Plain
Head Type
Flat
Shank Type
Fluted, Tapered Point
Material
Steel
Package Weight
1 lb
Application
Attaching Furring Strips
Approx. Pkg. Qty.
128
Product Type
Masonry Nails

Description

Masonry Nail,1 1/2 in,PK128, Length 1 1/2 in, Gauge 9, Shank Diameter 0.1483 in, Shank Type Fluted, Tapered Point, Material Steel, Finish Plain, Head Type Flat, Head Diameter 5/16 in, Application Attaching Furring Strips, Product Type Masonry Nails, Package Quantity 128

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.