Zoro Homepage

Masonry Nail, 2 1/2 in, PK395, 9 Guage, 2 1/2 in L, Steel, Plain

  • Mfr # 5BA84

  • Zoro # G4319554


product price: $7.19
/pk 395, $0.02/ea

Key Features

Material
Steel
Finish
Plain
Gauge
9
Length
2 1/2 in
Approx. Pkg. Qty.
395
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BA84
Zoro #
G4319554
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2 1/2 in
Head Dia.
5/16 in
Dia.
0.1483 in
Shank Diameter
0.1483 in
Head Diameter
5/16 in

Details

Material
Steel
Finish
Plain
Gauge
9
Item
Masonry Nail,2 1/2 in,PK395
Approx. Pkg. Qty.
395
Application
Attaching Furring Strips
Head Type
Flat
Package Weight
5 lb
Shank Type
Fluted, Tapered Point
Product Type
Masonry Nails

Description

Masonry Nail,2 1/2 in,PK395, Length 2 1/2 in, Gauge 9, Shank Diameter 0.1483 in, Shank Type Fluted, Tapered Point, Material Steel, Finish Plain, Head Type Flat, Head Diameter 5/16 in, Application Attaching Furring Strips, Product Type Masonry Nails, Package Quantity 395

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.